Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172018 Hyundai Elantra, CSCATC04HI9377
Mfr # CSCATC04HI9377
Zoro # G5694190
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9377
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04HI9377
- Zoro #
- G5694190
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2017 To 2018 Hyundai Elantra Sedan
- Family Code
- HI9377
Description
Seat Covers in Ballistic for 2017-2018 Hyundai Elantra Sedan - (R), 60/40 Split, Solid Btm, w/built-in side hdrst, w/rmv ctr hdrst, 40 on dr side, Not for Leather
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov