Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172018 Hyundai Elantra, CSCMC2HI9370
Mfr # CSCMC2HI9370
Zoro # G5808780
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2018 Hyundai Elantra Sedan
Family Code
HI9370
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2HI9370
- Zoro #
- G5808780
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2017 To 2018 Hyundai Elantra Sedan
- Color
- Camo Multi-Cam Classic Black
- Family Code
- HI9370
Description
Seat Covers in Ballistic for 2017-2018 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag, not for heated seats, not for power seats