Seat Covers in Ballistic for 20172019 Toyota Prius, CSCATC04TT9923

  • Mfr # CSCATC04TT9923

  • Zoro # G5691022


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2019 Toyota Prius Prime
Family Code
TT9923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC04TT9923
Zoro #
G5691022
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
Seat Position
Rear
For Use With
For 2017 To 2019 Toyota Prius Prime
Family Code
TT9923

Description

Seat Covers in Ballistic for 2017-2019 Toyota Prius Prime - (R), Prime, 50/50 bucket seat, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.