Shop COVERKING

Seat Covers in Ballistic for 20172020 Chevrolet Bolt, CSC1E1CH10096

  • Mfr # CSC1E1CH10096

  • Zoro # G4721644


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Bolt
Family Code
CH10096
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E1CH10096
Zoro #
G4721644
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Chevrolet Bolt
Color
Black
Family Code
CH10096

Description

Seat Covers in Ballistic for 2017-2020 Chevrolet Bolt - (F), 50/50 bucket, w/adjustable non-remov hdrst, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews