Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172020 Honda Clarity, CSCMC2HD9872
- Mfr # CSCMC2HD9872
- Zoro # G5790921
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Honda Clarity
Family Code
HD9872
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2HD9872
- Zoro #
- G5790921
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2017 To 2020 Honda Clarity
- Family Code
- HD9872
Description
Seat Covers in Ballistic for 2017-2020 Honda Clarity - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat