Shop COVERKING

Seat Covers in Ballistic for 20172020 Honda Clarity, CSCMC3HD9872

  • Mfr # CSCMC3HD9872
  • Zoro # G5896402

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Honda Clarity
Family Code
HD9872
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3HD9872
Zoro #
G5896402
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2017 To 2020 Honda Clarity
Color
Ballistic Multi-cam Arid
Family Code
HD9872

Description

Seat Covers in Ballistic for 2017-2020 Honda Clarity - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat

Ratings & reviews