Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172020 Kia Sportage, CSC1E4KI9514
Mfr # CSC1E4KI9514
Zoro # G4838964
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Kia Sportage
Family Code
KI9514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4KI9514
- Zoro #
- G4838964
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2017 To 2020 Kia Sportage
- Color
- Charcoal
- Family Code
- KI9514
Description
Seat Covers in Ballistic for 2017-2020 Kia Sportage - (R), 40/60 Split Back (40 on driver side), Solid Bottom, w/3 remov headrests, w/built-in 60 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov