Seat Covers in Ballistic for 20172020 Subaru, CSCMC1SU9504

  • Mfr # CSCMC1SU9504

  • Zoro # G5734562


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9504
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMC1SU9504
Zoro #
G5734562
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Color
Camo Multi-Cam Classic
Family Code
SU9504

Description

Seat Covers in Ballistic for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (R), Impreza 5drs ONLY, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NO WRX or STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.