Shop COVERKING

Seat Covers in Ballistic for 20172020 Subaru, CSCMC3SU9504

  • Mfr # CSCMC3SU9504

  • Zoro # G5883531


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Family Code
SU9504
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC3SU9504
Zoro #
G5883531
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2017 To 2020 Subaru Impreza/OutbackSPORT/WRX Hatch
Color
Ballistic Multi-cam Arid
Family Code
SU9504

Description

Seat Covers in Ballistic for 2017-2020 Subaru Impreza/OutbackSPORT/WRX Hatch - (R), Impreza 5drs ONLY, 60/40 (60 pass side), solid btm, w/3 rmv hdrst, w/o armrest (NO WRX or STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews