Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172021 Cadillac XT5, CSC1E1CD9653
Mfr # CSC1E1CD9653
Zoro # G4707303
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9653
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1CD9653
- Zoro #
- G4707303
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2017 To 2021 Cadillac XT5
- Family Code
- CD9653
Description
Seat Covers in Ballistic for 2017-2021 Cadillac XT5 - (F), 50/50, w/adj non-remov hdrst, w/thigh support dr & pas st btm, w/pwr dr & pas st, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov