Shop COVERKING

Seat Covers in Ballistic for 20172021 Cadillac XT5, CSCATC04CD9446

  • Mfr # CSCATC04CD9446

  • Zoro # G5692790


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9446
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04CD9446
Zoro #
G5692790
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Seat Position
Front
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9446

Description

Seat Covers in Ballistic for 2017-2021 Cadillac XT5 - (F), 50/50, w/adjust non-remov hdrst, w/thigh support dr st btm, w/pwr dr & pas st, w/side airbag

Ratings & reviews