Shop COVERKING

Seat Covers in Ballistic for 20172021 Cadillac XT5, CSCMC2CD9447

  • Mfr # CSCMC2CD9447
  • Zoro # G5799288

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2021 Cadillac XT5
Family Code
CD9447
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2CD9447
Zoro #
G5799288
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2017 To 2021 Cadillac XT5
Color
Camo Multi-Cam Classic Black
Family Code
CD9447

Description

Seat Covers in Ballistic for 2017-2021 Cadillac XT5 - (R), 60/40 Split Bottom, 40/20/40 Back, w/2 removable headrests, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.