Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172021 Jeep Compass, CSC1E2JP9544
Mfr # CSC1E2JP9544
Zoro # G7147853
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Jeep Compass
Family Code
JP9544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2JP9544
- Zoro #
- G7147853
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2017 To 2021 Jeep Compass
- Family Code
- JP9544
Description
Seat Covers in Ballistic for 2017-2021 Jeep Compass - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/man dr & pass seat (Sport Model Only)