Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172021 Jeep Compass, CSCATC04JP9544
- Mfr # CSCATC04JP9544
- Zoro # G5675254
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Jeep Compass
Family Code
JP9544
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04JP9544
- Zoro #
- G5675254
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2017 To 2021 Jeep Compass
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- JP9544
Description
Seat Covers in Ballistic for 2017-2021 Jeep Compass - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/man dr & pass seat (Sport Model Only)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov