Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20172021 Subaru, CSCATC01SU9505
Mfr # CSCATC01SU9505
Zoro # G5555563
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2017 To 2021 Subaru Impreza/WRX Sedan
Family Code
SU9505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01SU9505
- Zoro #
- G5555563
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2017 To 2021 Subaru Impreza/WRX Sedan
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- SU9505
Description
Seat Covers in Ballistic for 2017-2021 Subaru Impreza/WRX Sedan - (F), Impreza 4drs Sedan ONLY, 50/50, w/removable headrest, w/side airbag (NOT FOR WRX, NOT FOR STi)