Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 2018-2021 Nissan Leaf, CSC1E1-NS10114
Mfr # CSC1E1NS10114
Zoro # G4716604
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2021 Nissan Leaf
Family Code
NS10114
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1NS10114
- Zoro #
- G4716604
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2018 To 2021 Nissan Leaf
- Family Code
- NS10114
Description
Seat Covers in Ballistic for 2018-2021 Nissan Leaf - (F), 50/50 bucket, w/power driver & passenger seat, w/side airbag