Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182018 Chevrolet, CSCATC01CH10204
- Mfr # CSCATC01CH10204
- Zoro # G5590922
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2018 To 2018 Chevrolet Traverse
Family Code
CH10204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01CH10204
- Zoro #
- G5590922
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2018 To 2018 Chevrolet Traverse
- Family Code
- CH10204
Description
Seat Covers in Ballistic for 2018-2018 Chevrolet Traverse - (M), 50/50 bucket, remov hdrst, w/1 armrest per seat, w/release latch on outer side of backrest