Shop COVERKING

Seat Covers in Ballistic for 20182019 Ford Escape, CSCATC04FD10069

  • Mfr # CSCATC04FD10069

  • Zoro # G5644533


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2019 Ford Escape
Family Code
FD10069
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04FD10069
Zoro #
G5644533
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
A-TACS LE-X (LAW ENCEMENT) Solid
For Use With
For 2018 To 2019 Ford Escape
Family Code
FD10069

Description

Seat Covers in Ballistic for 2018-2019 Ford Escape - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power driver & passenger seat

Ratings & reviews