Shop COVERKING

Seat Covers in Ballistic for 20182019 Ford Escape, CSCMC4FD10067

  • Mfr # CSCMC4FD10067

  • Zoro # G5883671


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2018 To 2019 Ford Escape
Family Code
FD10067
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC4FD10067
Zoro #
G5883671
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2018 To 2019 Ford Escape
Color
Ballistic Multi-cam Tropic
Family Code
FD10067

Description

Seat Covers in Ballistic for 2018-2019 Ford Escape - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews