Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182019 GMC Terrain, CSC1E5GM9723
- Mfr # CSC1E5GM9723
- Zoro # G4849254
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2019 GMC Terrain
Family Code
GM9723
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5GM9723
- Zoro #
- G4849254
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2018 To 2019 GMC Terrain
- Color
- Cashmere
- Family Code
- GM9723
Description
Seat Covers in Ballistic for 2018-2019 GMC Terrain - (R), 60/40 Split, w/Built-in 60 Armrest, w/2 removable headrest, w/60 on Driver Side