Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182019 Isuzu FSeries, CSC1E4IS9320
Mfr # CSC1E4IS9320
Zoro # G4782370
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4IS9320
- Zoro #
- G4782370
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Charcoal
- For Use With
- For 2018 To 2019 Isuzu F-Series
- Family Code
- IS9320
Description
Seat Covers in Ballistic for 2018-2019 Isuzu F-Series - (F), FTR, 40/20/40, w/Built-in Headrest, w/Outer Driver Lumbar Support, w/Driver Armrest