Shop COVERKING

Seat Covers in Ballistic for 20182019 Isuzu FSeries, CSC1E5IS9320

  • Mfr # CSC1E5IS9320
  • Zoro # G4794228

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E5IS9320
Zoro #
G4794228
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Cashmere
For Use With
For 2018 To 2019 Isuzu F-Series
Family Code
IS9320

Description

Seat Covers in Ballistic for 2018-2019 Isuzu F-Series - (F), FTR, 40/20/40, w/Built-in Headrest, w/Outer Driver Lumbar Support, w/Driver Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.