Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Chevrolet, CSCATC01CH10144
Mfr # CSCATC01CH10144
Zoro # G5576432
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Chevrolet Traverse
Family Code
CH10144
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01CH10144
- Zoro #
- G5576432
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 2018 To 2020 Chevrolet Traverse
- Family Code
- CH10144
Description
Seat Covers in Ballistic for 2018-2020 Chevrolet Traverse - (F), 50/50 bucket, w/adj non-rmv hdrst, w/2 dr side airbag & 1 pas side airbag, w/pwr dr & pas seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov