Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Ford Trk, CSCMC3FD10090
- Mfr # CSCMC3FD10090
- Zoro # G5871342
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3FD10090
- Zoro #
- G5871342
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2018 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD10090
Description
Seat Covers in Ballistic for 2018-2020 Ford Trk F-150/250/350 NO SuperDuty - (F), REG CAB, 40/20/40, w/3 remov hdrst, w/side airbag, w/pwr dr & pass, w/top & btm cnsl w/stg (20)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov