Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Kia Rio F, CSCMC4KI9556
- Mfr # CSCMC4KI9556
- Zoro # G5915530
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Kia Rio
Family Code
KI9556
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4KI9556
- Zoro #
- G5915530
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2018 To 2020 Kia Rio
- Family Code
- KI9556
Description
Seat Covers in Ballistic for 2018-2020 Kia Rio - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat