Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Mitsubishi, CSC1E5MB9381
- Mfr # CSC1E5MB9381
- Zoro # G4807473
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9381
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E5MB9381
- Zoro #
- G4807473
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Cashmere
- For Use With
- For 2018 To 2020 Mitsubishi Eclipse Cross
- Family Code
- MB9381
Description
Seat Covers in Ballistic for 2018-2020 Mitsubishi Eclipse Cross - (R), 60/40 Split, w/3 removable headrest, w/built-in 60 Armrest