Shop COVERKING

Seat Covers in Ballistic for 20182020 Mitsubishi, CSCMC2MB9381

  • Mfr # CSCMC2MB9381
  • Zoro # G5750312

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9381
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2MB9381
Zoro #
G5750312
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
Camo Multi-Cam Classic Black
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9381

Description

Seat Covers in Ballistic for 2018-2020 Mitsubishi Eclipse Cross - (R), 60/40 Split, w/3 removable headrest, w/built-in 60 Armrest

Ratings & reviews