Shop COVERKING

Seat Covers in Ballistic for 20182020 Mitsubishi, CSCMC4MB9380

  • Mfr # CSCMC4MB9380

  • Zoro # G5888669


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9380
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4MB9380
Zoro #
G5888669
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Tropic
For Use With
For 2018 To 2020 Mitsubishi Eclipse Cross
Family Code
MB9380

Description

Seat Covers in Ballistic for 2018-2020 Mitsubishi Eclipse Cross - (F), 50/50 bucket, w/removable headrest, w/manual driver & passenger seat

Ratings & reviews