Shop COVERKING

Seat Covers in Ballistic for 20182020 Nissan Kicks, CSCATC02NS10165

  • Mfr # CSCATC02NS10165

  • Zoro # G5667161


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02NS10165
Zoro #
G5667161
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2020 Nissan Kicks
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
NS10165

Description

Seat Covers in Ballistic for 2018-2020 Nissan Kicks - (F), 50/50 bucket, w/Dr Armrest, w/remov hdrst, w/manual seat

Ratings & reviews