Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Nissan Kicks, CSCATC02NS10170
- Mfr # CSCATC02NS10170
- Zoro # G5667983
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Nissan Kicks
Family Code
NS10170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02NS10170
- Zoro #
- G5667983
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Nissan Kicks
- Family Code
- NS10170
Description
Seat Covers in Ballistic for 2018-2020 Nissan Kicks - (R), 60/40 Split Back, Solid Bottom, w/3 removable headrests, 40 on driver side