Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Tesla Model 3, CSCATC02TS4026
- Mfr # CSCATC02TS4026
- Zoro # G5636842
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model 3
Family Code
TS4026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02TS4026
- Zoro #
- G5636842
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Tesla Model 3
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- TS4026
Description
Seat Covers in Ballistic for 2018-2020 Tesla Model 3 - (R), 60/40 Split Back, w/Built-in Armrest & Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov