Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20182020 Tesla Model S, CSCATC01TS4030
Mfr # CSCATC01TS4030
Zoro # G5556570
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01TS4030
- Zoro #
- G5556570
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2018 To 2020 Tesla Model S
- Color
- A-TACS AU (ARID/URBAN) Solid
- Family Code
- TS4030
Description
Seat Covers in Ballistic for 2018-2020 Tesla Model S - (R), 60/40 split back, solid bottom, w/3 uneven built-in headdrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov