Shop COVERKING

Seat Covers in Ballistic for 20182021 Jeep Wrangler, CSCMC3JP9527

  • Mfr # CSCMC3JP9527

  • Zoro # G5887372


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2018 To 2021 Jeep Wrangler
Family Code
JP9527
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3JP9527
Zoro #
G5887372
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2018 To 2021 Jeep Wrangler
Color
Ballistic Multi-cam Arid
Family Code
JP9527

Description

Seat Covers in Ballistic for 2018-2021 Jeep Wrangler - (R), JLU, 4dr, 60/40 Split Bench, w/built-in armrest, w/3 headrests, 2 side headrests not removable

Ratings & reviews