Shop COVERKING

Seat Covers in Ballistic for 20182021 Lexus RXL F, CSCATC02LX9427

  • Mfr # CSCATC02LX9427
  • Zoro # G5682814

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2021 Lexus RXL
Family Code
LX9427
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02LX9427
Zoro #
G5682814
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2021 Lexus RXL
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
LX9427

Description

Seat Covers in Ballistic for 2018-2021 Lexus RXL - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/power driver & passenger seat, Not for F-Sport

Ratings & reviews