Shop COVERKING

Seat Covers in Ballistic for 20182021 Nissan Leaf, CSC1E4NS10114

  • Mfr # CSC1E4NS10114

  • Zoro # G4868084


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2021 Nissan Leaf
Family Code
NS10114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E4NS10114
Zoro #
G4868084
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2018 To 2021 Nissan Leaf
Color
Charcoal
Family Code
NS10114

Description

Seat Covers in Ballistic for 2018-2021 Nissan Leaf - (F), 50/50 bucket, w/power driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews