Shop COVERKING

Seat Covers in Ballistic for 20192019 Hyundai Santa Fe, CSCMC4HI9423

  • Mfr # CSCMC4HI9423

  • Zoro # G5934150


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC4HI9423
Zoro #
G5934150
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
Color
Ballistic Multi-cam Tropic
For Use With
For 2019 To 2019 Hyundai Santa Fe XL
Family Code
HI9423

Description

Seat Covers in Ballistic for 2019-2019 Hyundai Santa Fe XL - (F), 50/50 bucket, w/rmv 4-way adj hdrst, w/side airbag, w/power dr & man pas seat (XL MODEL ONLY)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews