Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192020 Chevrolet Truck, CSC1E4CH10178
- Mfr # CSC1E4CH10178
- Zoro # G4854014
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH10178
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4CH10178
- Zoro #
- G4854014
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Charcoal
- For Use With
- For 2019 To 2020 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH10178
Description
Seat Covers in Ballistic for 2019-2020 Chevrolet Truck Silverado 1500,2500(not HD) - (R), OLD LD BODY, Double Cab, 60/40, w/2 removable headrest, No Armrest (60 on driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov