Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192020 Ford Trk, CSC1E5FD10165
Mfr # CSC1E5FD10165
Zoro # G4836919
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E5FD10165
- Zoro #
- G4836919
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Cashmere
- For Use With
- For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD10165
Description
Seat Covers in Ballistic for 2019-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split Bench (SuperCab), w/3 removable headrests without push button, w/o built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov