Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192020 Ford Trk, CSCATC02FD10080
Mfr # CSCATC02FD10080
Zoro # G5566818
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD10080
- Zoro #
- G5566818
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD10080
Description
Seat Covers in Ballistic for 2019-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split (Super Cab), w/3 rmv hdrst, w/o built-in armrest, Rear Backrest Covered