Shop COVERKING

Seat Covers in Ballistic for 20192020 Ford Trk, CSCATC04FD10162

  • Mfr # CSCATC04FD10162
  • Zoro # G5668318

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD10162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04FD10162
Zoro #
G5668318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Trk F-150/250/350 NO SuperDuty
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
FD10162

Description

Seat Covers in Ballistic for 2019-2020 Ford Trk F-150/250/350 NO SuperDuty - (R), 60/40 Split (SuperCrew), 60 on dr, w/3 rmv hdrst, w/o rec button, w/o arm, w/o seatbelt airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews