Shop COVERKING

Seat Covers in Ballistic for 20192020 Ford Truck F250, CSCMC2FD10081

  • Mfr # CSCMC2FD10081

  • Zoro # G5745762


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
Family Code
FD10081
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2FD10081
Zoro #
G5745762
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Ford Truck F-250, 350 (Super Duty)
Color
Camo Multi-Cam Classic Black
Family Code
FD10081

Description

Seat Covers in Ballistic for 2019-2020 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40 Split Bench, w/3 removable headrests, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews