Shop COVERKING

Seat Covers in Ballistic for 20192020 Hyundai Elantra, CSCATC02HI9438

  • Mfr # CSCATC02HI9438

  • Zoro # G5679229


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02HI9438
Zoro #
G5679229
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9438

Description

Seat Covers in Ballistic for 2019-2020 Hyundai Elantra Sedan - (R), 60/40 Split Back, Solid Bottom, w/built-in headrest

Ratings & reviews