Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192020 Hyundai Elantra, CSCATC04HI9437
- Mfr # CSCATC04HI9437
- Zoro # G5639852
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2020 Hyundai Elantra Sedan
Family Code
HI9437
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC04HI9437
- Zoro #
- G5639852
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- For Use With
- For 2019 To 2020 Hyundai Elantra Sedan
- Family Code
- HI9437
Description
Seat Covers in Ballistic for 2019-2020 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/manual seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov