Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192021 GMC Truck Sierra, CSC1E2GM9856
Mfr # CSC1E2GM9856
Zoro # G4732208
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9856
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2GM9856
- Zoro #
- G4732208
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2019 To 2021 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Color
- Light Gray
- Family Code
- GM9856
Description
Seat Covers in Ballistic for 2019-2021 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 40/20/40, w/non-removable headrest, w/center bottom storage, w/folding console & lid