Shop COVERKING

Seat Covers in Ballistic for 20192021 Hyundai Kona, CSCATC04HI9462

  • Mfr # CSCATC04HI9462
  • Zoro # G5605990

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9462
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04HI9462
Zoro #
G5605990
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
HI9462

Description

Seat Covers in Ballistic for 2019-2021 Hyundai Kona Electric - (F) 50/50 Bucket, with removable headrest, with Manual seat

Ratings & reviews