Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192021 Hyundai Kona, CSCMC4HI9462
Mfr # CSCMC4HI9462
Zoro # G5834303
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2019 To 2021 Hyundai Kona Electric
Family Code
HI9462
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4HI9462
- Zoro #
- G5834303
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2019 To 2021 Hyundai Kona Electric
- Color
- Ballistic Multi-cam Tropic
- Family Code
- HI9462
Description
Seat Covers in Ballistic for 2019-2021 Hyundai Kona Electric - (F) 50/50 Bucket, with removable headrest, with Manual seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov