Shop COVERKING

Seat Covers in Ballistic for 20192021 Nissan Altima, CSC1E4NS10162

  • Mfr # CSC1E4NS10162

  • Zoro # G4840610


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2021 Nissan Altima
Family Code
NS10162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E4NS10162
Zoro #
G4840610
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2021 Nissan Altima
Color
Charcoal
Family Code
NS10162

Description

Seat Covers in Ballistic for 2019-2021 Nissan Altima - (R), 60/40 Split Back, Solid Bottom, w/built in headrest, w/built in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews