Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20192021 Ram Truck 2500, CSCATC02RM1193
Mfr # CSCATC02RM1193
Zoro # G5679910
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2019 To 2021 Ram Truck 2500, 3500
Family Code
RM1193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02RM1193
- Zoro #
- G5679910
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2019 To 2021 Ram Truck 2500, 3500
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- RM1193
Description
Seat Covers in Ballistic for 2019-2021 Ram Truck 2500, 3500 - (R), 5th Gen, Crew, 60/40 btm, 40/20/40 bk, w/2 rmv hdrst, w/HORIZNTL cphldr in arm, No Mega
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov