Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202020 Ford Transit, CSC1E2FD10134
Mfr # CSC1E2FD10134
Zoro # G7136531
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD10134
- Zoro #
- G7136531
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10134
Description
Seat Covers in Ballistic for 2020-2020 Ford Transit - (F) 50/50 bucket, w/removable headrest, w/power seat, w/1 armrest per seat, w/o lumbar knob