Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202020 Ford Transit, CSCATC02FD10133
Mfr # CSCATC02FD10133
Zoro # G5583030
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02FD10133
- Zoro #
- G5583030
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2020 To 2020 Ford Transit
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- FD10133
Description
Seat Covers in Ballistic for 2020-2020 Ford Transit - (F), 50/50 bucket, w/removable headrest, w/manual seat, w/1 armrest per seat, w/o lumbar knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.